Print

DESCRIPTION

14 x 10 in. Weld Standard Eccentric Carbon Steel Reducer

GWER1410-WE

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
10 in
Fitting Type
Eccentric
IAPMO Listed
No
NSF Certified
No
Type
GWER1410-WE
UL Listed
No