14 x 10 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #B141010  |  Item #7458663  |  Manufacturer Part #BS141010

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Regular slotted
  • Kraft paper

Specifications

Height: 10 in

Length: 14 in

Material: Kraft Corrugated

Package Quantity: Bundle of 25

Product Type: Carton

Strength: 200#

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 10 in