14 x 10 x 10 in. Kraft Regular Slotted Carton (Bundle of 25)

Part #APRBOX141010  |  Item #7460488  |  Manufacturer Part #BS141010

Length:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Regular slotted
  • Kraft paper

Specifications

Height: 10 in

Length: 14 in

Material: Kraft Corrugated

Package Quantity: Bundle of 25

Product Type: Carton

Strength: 200#

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 10 in