14 x 12 in. 45 Degree Duct Elbow

Part #SHM4V1412  |  Item #7376416  |  Manufacturer Part #DX231214

Call for Pricing EACH

Height:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Elbow Type: Vertical

Duct Shape: Rectangular

Duct Size: 14 in x 12 in

Elbow Degree: 45

Height: 12 in

Material: Galvanized Steel

Width: 14 in