14 x 12 x 12 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS141212  |  Item #7473210  |  Manufacturer Part #BS141212

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted

Specifications

Height: 12 in

Length: 14 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Watts: 0.92

Weight: 0.92

Width: 12 in