1/4 x 1/2 x 3/8 in. x 25 ft. Mini-Split Line Set
Part #M40880250B6 | Item #3624888 | Manufacturer Part #40880250B6
$158.09
EACH
(Pricing is for 25 ft)
Length:
How to get it:
Product Details
- Manufacturer may vary by location
- Made in the USA
Specifications
ASTM Specifications: ASTM B-1003
Application: HVAC
Diameter: 3/8 in
Length: 25 ft
Line Set Type: Mini-Split
Liquid Line OD : 1/4 in
Material: Copper, Rubber
Material Type: C12200, Elastomer
Suction Line OD : 1/2 in
UL Listed: UL 700
Wall Thickness: 0.375 in