1/4 x 1/2 x 3/8 in. x 35 ft. Copper Ductless Mini-Split Line Set
Part #KLS14X1235SD | Item #7542434 | Manufacturer Part #LS14X12-35-SD
Call for Pricing
Length:
How to get it:
Product Details
Specifications
Auto Switching Heat Cool : No
Depth: 3/8 in
End Connection 1: Flare
End Connection 2: Flare
End Connections: Flare
Length: 35 ft
Liquid Line OD : 1/4 in
Material: Copper
Suction Line OD : 1/2 in