14 x 14 x 10 in. Flanged Ductile Iron C110 Full Body Reducing Tee
Part #FT1410 | Item #1784564 | Manufacturer Part #341482
Product Details
Documents
Specifications
ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI 125, ANSI B16.1]
AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4]
Clean Bagged: No
Coating: Epoxy
Ductile Iron Class: C110
End Connection 1: Flanged
End Connection 2: Flanged
End Connection 3: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 14 in
Fitting Size 2: 14 in
Fitting Size 3: 10 in
Fitting Sizes: 14 in x 10 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 372 Annex G, NSF 61]
Pipe Lining: Cement-lined
Pressure Class: 125#
UL Listed: Yes