14 x 14 x 14 in. Kraft Regular Slotted Carton with 32ECT

Part #P266056

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 14 in

Length: 14 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Width: 14 in