14 x 14 x 4 in. Flanged 125# Reducing Ductile Iron C110 Full Body Tee

Part #FT14P  |  Item #1784730  |  Manufacturer Part #DFT144

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4]

ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600]

Clean Bagged: No

Coating: [Asphaltic, Red Primer]

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Size 3: 4 in

Fitting Sizes: 14 in x 14 in x 4 in

Fitting Type: Reducing

High Pressure: 250

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372 Annex G]

Pipe Lining: Cement

Pressure Class: 125#

UL Listed: Yes