14 x 14 x 5 in. Duct Wye Branch

Part #SHMTYS281414S  |  Item #4130892  |  Manufacturer Part #1305.141405.28

Call for Pricing EACH

Inside Diameter:

14 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Gauge: 28

Inside Diameter: 14 in

Inside Diameter 2: 14 in

Inside Diameter 3: 5 in