This product requires certification to purchase.

14 x 14 x 6 in. STD WPB Tee Buttweld Carbon Steel

14 x 14 x 6 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWT1414U
  • Item #1876997
  • Manufacturer Part #052140060
5 out of 5 Customer Rating

14 x 14 x 6 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWT1414U
  • Item #1876997
  • Manufacturer Part #052140060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
6 in
Fitting Sizes
14 in x 14 in x 6 in
Pressure Class
941#
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee, Reducing
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
ASME
ASME SA-234
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No