14 x 14 x 7 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS141407  |  Item #7459783  |  Manufacturer Part #BS141407

Call for Pricing EACH

Length:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted
  • Must order in multiples of 25

Specifications

Height: 7 in

Length: 14 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 14 in