14 X 16 30 Long 1 INSL Supply PLENUM
Part #SHMP14163026GA | Item #4923326 | Manufacturer Part #5523.140160300-26
Call for Pricing
EACH
Type:
SHMP14163026GAProduct Details
- Manufacturer may vary based on your location
Specifications
Duct Shape: Rectangular
Gauge: 26
Height: 30 in
Length: 16 in
Material: Galvanized Steel
Type: SHMP14163026GA
Width: 14 in