1/4 x 1/8 in. Copper Coupling

You last purchased this on
 

1/4 x 1/8 in. Copper Coupling

This product requires certification to purchase.
You last purchased this on
 

1/4 x 1/8 in. Copper Coupling

  • Fast #
  • Part #CRCBA
  • Item #1723
  • Manufacturer Part #9000450
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Wrot copper
  • CSA B125, NSF/ANSI Standard 61
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Air Conditioning, Refrigeration
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Coupling
Height:
43/100 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
3/4 in
MSS:
MSS SP-104
Material:
Wrot Copper
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
912 psi
Temperature Range:
0 to 200 Deg F
Type:
CRCBA
UL Listed:
UL 207
Weight:
0.008 lb