1/4 x 1/8 in. Copper Male Adapter
1/4 x 1/8 in. Copper Male Adapter
Package Quantity Info:
EA: 1 IP: 50 CA: 1000 PT: 48000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
- Manufacturer may vary by location
- CSA B125, NSF/ANSI Standard 61
- Nonflammable
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-280, ASTM B-88
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Male Adapter
- IAPMO Listed -:
- Yes
- Material:
- Wrot Copper
- NSF Certified:
- Yes
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- No
- Weight:
- 0.0139 lb