1/4 x 18 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe
1/4 x 18 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- Diameter - Outside:
- 27/50 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fire Suppression System Rated:
- No
- Length:
- 18 in
- Material:
- Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 1/4 in
- Schedule Class:
- 40