1/4 x 1/8 in. Threaded 3000# Forged Steel Reducer

Part #FSTRBA  |  Item #84007  |  Manufacturer Part #12202101

$3.82 EACH
(Pricing is for 1/4 in x 1/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #FSTRBA | Item #84007 | Mfr. Part #12202101

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.82 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #FSTRCA | Item #105927 | Mfr. Part #12202102

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.98 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #FSTRCB | Item #84014 | Mfr. Part #12202103

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.98 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #FSTRDA | Item #91094 | Mfr. Part #12202104

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.37 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #FSTRDB | Item #84016 | Mfr. Part #12202105

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.37 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #FSTRDC | Item #84015 | Mfr. Part #12202106

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.37 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #FSTRFB | Item #91093 | Mfr. Part #12202108

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.37 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #FSTRFC | Item #84017 | Mfr. Part #12202109

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.37 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #FSTRFD | Item #58811 | Mfr. Part #12202110

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.37 /EACH

    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #FSTRGB | Item #120064 | Mfr. Part #12202112

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.30 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #FSTRGC | Item #84018 | Mfr. Part #12202113

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.30 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #FSTRGD | Item #58812 | Mfr. Part #12202114

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.30 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #FSTRGF | Item #58813 | Mfr. Part #12202115

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.30 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #FSTRHD | Item #84019 | Mfr. Part #12202119

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.53 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #FSTRHF | Item #58815 | Mfr. Part #12202120

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.53 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #FSTRHG | Item #58814 | Mfr. Part #12202121

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.53 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/4 in

    Part #FSTRJB | Item #398188 | Mfr. Part #12202123

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.00 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #FSTRJD | Item #58816 | Mfr. Part #12202125

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.78 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #FSTRJF | Item #58823 | Mfr. Part #12202126

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.78 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #FSTRJG | Item #58817 | Mfr. Part #12202127

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.78 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #FSTRJH | Item #59622 | Mfr. Part #12202128

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.78 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #FSTRKD | Item #58818 | Mfr. Part #12202132

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.88 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #FSTRKF | Item #58819 | Mfr. Part #12202133

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.88 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #FSTRKG | Item #58820 | Mfr. Part #12202134

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.88 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #FSTRKH | Item #58821 | Mfr. Part #12202135

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.88 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #FSTRKJ | Item #58822 | Mfr. Part #12202136

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.88 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #FSTRLK | Item #148810 | Mfr. Part #12202145

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.43 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #FSTRMJ | Item #266664 | Mfr. Part #12202153

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.17 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #FSTRMK | Item #264786 | Mfr. Part #12202154

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.17 /EACH

    Added to your cart. View Cart
  • 4 in x 2 in

    Part #FSTRPK | Item #266665 | Mfr. Part #12202164

    Call for Pricing
    Call for Pricing
    Call us for price
    $136.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

Material: Forged Steel

Pressure Class: 3000#