1/4 x 1/8 in. Threaded 3000# Heavy Duty Galvanized Carbon Steel Forged Reducer

Part #IHDFSTRBA  |  Item #4476567

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 3000#

Schedule Class: Heavy Duty

UL Listed: No