1/4 x 2 in. 304L Stainless Steel Nipple

Part #DS44LNBKE

Length:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 2 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40

UL Listed: No