14 x 20 x 10 in. Duct Square-To-Round

You last purchased this on
 

14 x 20 x 10 in. Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

14 x 20 x 10 in. Duct Square-To-Round

  • Fast #
  • Part #SHMRAB142010O
  • Item #7334068
  • Manufacturer Part #355FS142010
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
10 in
Duct Size:
14 in x 20 in x 10 in
Gauge (metal):
28 ga
Length:
14 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
20 in