14 x 28-1/8 in. Galvanized Furnace Box
14 x 28-1/8 in. Galvanized Furnace Box
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel with Pittsburgh locking seam
- Furnace box
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 6 in
- Length:
- 28-1/8 in
- Material:
- Steel
- Width:
- 14 in