1/4 x 3 in. Schedule 160 Seamless Black Carbon Steel Nipple

Part #BSN160BME  |  Item #4281485

Call for Pricing EACH

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 3 in

Material: Carbon Steel

Pipe Wall Type: Seamless

Schedule Class: 160

Type: BSN160BME