1/4 x 3/8 in. FNPT x Slip Hub Reducing Wrot Copper Adapter

Part #CFABC

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

ASTM Specifications: ASTM B-75

Application: Cold Water, Hot Water

Clean Bagged: No

End Connection 2: Slip Hub

End Connections: FNPT x Slip Hub

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 2: 3/8 in

Fitting Type: Reducing

IAPMO Listed: No

NSF Certified: No

UL Listed: No