1/4 in. x 3/8 in. x 3/8 in. 25 ft. Mini-Split Line Set

You last purchased this on
 

1/4 in. x 3/8 in. x 3/8 in. 25 ft. Mini-Split Line Set

This product requires certification to purchase.
You last purchased this on
 

1/4 in. x 3/8 in. x 3/8 in. 25 ft. Mini-Split Line Set

  • Fast #
  • Part #M40680250B6
  • Item #3624887
  • Manufacturer Part #40680250B6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Made in the USA
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Length:
25 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Suction Line (OD):
3/8 in
UL Listed:
UL 700
Wall Thickness:
3/8 in