14 x 4 in. PVC DWV 2-Piece Combination Wye (Fabricated)

You last purchased this on
 

14 x 4 in. PVC DWV 2-Piece Combination Wye (Fabricated)

This product requires certification to purchase.
You last purchased this on
 

14 x 4 in. PVC DWV 2-Piece Combination Wye (Fabricated)

  • Fast #
  • Part #PDWVFHCOMB14P
  • Item #4718016
  • Manufacturer Part #PVC 00504 2450
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
  • Requires Certification

Specifications

ASTM:
ASTM F-1866
Application:
DWV
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
FPT
End Connection 3:
Hub
End Connections:
Hub x Hub x Hub
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Size 3:
4 in
Fitting Sizes:
14 in x 14 in x 4 in
Fitting Type:
Combination Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Weight:
28.262 lb
Width:
17-7/200 in