1/4 x 5 in. Brass Nipple

Part #DBRXNBS  |  Item #4633327

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: [Straight, Nipple]

Lead Law Compliant: Yes

Length: 5 in

Material: Brass

Origin: Domestic