1/4 in. x 3/8 in. x 3/8 in. 30 ft. Mini-Split Line Set
1/4 in. x 3/8 in. x 3/8 in. 30 ft. Mini-Split Line Set
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated production processes eliminate kinking and work hardening associated with other line sets
- R410A engineered and tested
- Manufacturer may vary by location
- UV retardant added to minimize ultraviolet degradation
- Resists mold & mildew
- Flexible in all thicknesses with relaxed ID's
Documents
Specifications
- ASTM:
- ASTM C-534
- Length:
- 30 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper
- Suction Line (OD):
- 3/8 in
- UL Listed:
- Yes
- Wall Thickness:
- 3/8 in