1/4 x 6 in. Weld Schedule 40 316L Stainless Steel Nipple

Part #IS46NBU  |  Item #1314322

Call for Pricing EACH

Length:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 6 in

Material: Stainless Steel

Material Type: 316L

Origin: Global

Schedule Class: 40