14 x 7-1/2 in. End Flexible Insulated Collar

Part #SHMAFI4214  |  Item #4041634  |  Manufacturer Part #5067.14

Call for Pricing EACH

Diameter:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 14 in

Duct Shape: Round

Length: 7-1/2 ft

Material: Aluminum

R value: R4.2

UL Listed: Yes