14 x 8 in. Horizontal 90 Degree Trunk Duct Elbow
14 x 8 in. Horizontal 90 Degree Trunk Duct Elbow
Frequently Purchased Together
Product Details
- Galvanized steel with Pittsburgh locking seam
- Manufacturer may vary based on your location
- Rectangular duct horizontal 90° elbow
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Horizontal
- Duct Size:
- 14 in x 8 in
- Elbow Degree:
- 90 DD
- Fitting Type:
- Elbow
- Height:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 14 in