14 x 8 in. Boot Frame

You last purchased this on
 

14 x 8 in. Boot Frame

This product requires certification to purchase.
You last purchased this on
 

14 x 8 in. Boot Frame

  • Fast #
  • Part #SHMBFX1424
  • Item #4220680
  • Manufacturer Part #PF81424
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Depth:
14 in
Gauge (metal):
30 ga
Height:
10 in
Length:
24 in
Material:
Steel
Width:
8 in