14 x 8 in. Residential Supply Register in Silver Galvanized Steel
14 x 8 in. Residential Supply Register in Silver Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Height:
- 8 in
- Length:
- 14 in
- Material:
- Steel
- Width:
- 8 in