1/4 x 8 in. Threaded Galvanized Steel Nipple

Part #IGNBX  |  Item #407016  |  Manufacturer Part #ZNG018

$12.86 EACH
(Pricing is for 8 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 8 in

Material: Carbon Steel

Origin: Global

Type: IGNBX