14 x 8 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS140808  |  Item #7459421  |  Manufacturer Part #BS140808

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton

Specifications

Height: 8 in

Length: 14 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 8 in