1436 EMS Near Surface Marker for Gas
This product has been replaced by
Manufacturer Part #7100178406
1400 Series-EMS 1436 EMS Near Surface Marker for Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water-resistant, polyethylene shells are impervious to minerals, and chemicals found underground
- Engineered for applications up to 2' in depth
- Markers are passive antennas with no internal power source to run down
- Small size and shape make these ideal for marking street facilities prior to repaving
Specifications
- Brand Model Compatibility:
- 3M™ Dynatel locators
- Collection:
- 1400 Series-EMS
- Color Finish Name:
- Yellow
- Depth:
- 2 ft
- Diameter:
- 3/4 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Pack of 50
- Type:
- 3M05400769171