1421-XR/ID EXT RANGE BALL MRK

This product has been replaced by

BALL MARKER 1421-XR/ID 5 FT RANGE TELEPHONE
3M™ BALL MARKER 1421-XR/ID 5 FT RANGE TELEPHONE
Manufacturer Part #7100178427
You last purchased this on
 
3M™

1421-XR/ID EXT RANGE BALL MRK

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BALL MARKER 1421-XR/ID 5 FT RANGE TELEPHONE
3M™ BALL MARKER 1421-XR/ID 5 FT RANGE TELEPHONE
Manufacturer Part #7100178427
3M™

1421-XR/ID EXT RANGE BALL MRK

  • Fast #
  • Part #3M7000006161
  • Item #4842564
  • Manufacturer Part #7000006161
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Durable
  • Accurate even in congested areas
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Easy to use
  • Frequency- and color-coded
  • 5 ft programming depth
  • Helps identify specific utility
  • Requires Certification

Documents


Specifications

Application:
Commercial, Telecom
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter:
4 in
Type:
3M05111513688
Weight:
0.7 lb