1/4 x 1/8 in. OD Tube x NPTF Plastic 90 Degree Reducing Rigid Elbow

You last purchased this on
 
John Guest

1/4 x 1/8 in. OD Tube x NPTF Plastic 90 Degree Reducing Rigid Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

1/4 x 1/8 in. OD Tube x NPTF Plastic 90 Degree Reducing Rigid Elbow

  • Fast #
  • Part #JPP480821WUS
  • Item #8288460
  • Manufacturer Part #PP480821W-US
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Lead Free
  • Corrosion free
  • Suitable for water and food applications, FDA Approved
  • Requires Certification

Specifications

ANSI:
ANSI 14
Application:
Potable Water
CSA Certified:
CSA B137.5
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-23/100 in
Elbow Degree:
90 DD
End Connection 1:
Push
End Connection 2:
FPT
End Connections:
Push x FPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Elbow
Height:
1-1/50 in
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Minimum Temperature:
9
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Rigid:
Yes
Temperature Range:
33 - 160 Deg F
UL Listed:
No
Width:
16/25 in