15-21/50 in. Line Set Cover System Plastic in Black

You last purchased this on
 

15-21/50 in. Line Set Cover System Plastic in Black

This product requires certification to purchase.
You last purchased this on
 

15-21/50 in. Line Set Cover System Plastic in Black

  • Fast #
  • Part #QACUB
  • Item #7182776
  • Manufacturer Part #ACUB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aids in controlling air leakage
  • Helps to prevent water intrusion
  • Reduces liability
  • Self sealing around fasteners
  • Non-corrosive - non-conductive
  • Only flashing that is specifically designed for wall penetrations
  • Eliminates the need for sealants
  • Economical - saves time and labor
  • Easy to integrate with building envelope and works with all cladding systems
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
13-1/4 in
Length:
15-21/50 in
Material:
Plastic, Rubber
Material Type:
Elastomer
Width:
13-27/100 in