15 in. Insulated Furnace Duct

You last purchased this on
 

15 in. Insulated Furnace Duct

This product requires certification to purchase.
You last purchased this on
 

15 in. Insulated Furnace Duct

  • Fast #
  • Part #SHMIFBR8221521
  • Item #7183653
  • Manufacturer Part #CA50221521R8
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
24 ga
Height:
21 in
Length:
22 in
Material:
Steel
R value:
R8
Vent Duct Shape:
Rectangular
Width:
15 in