15 in. x 14 ft. Gasket Plastic Drainage Pipe

You last purchased this on
 

15 in. x 14 ft. Gasket Plastic Drainage Pipe

This product requires certification to purchase.
You last purchased this on
 

15 in. x 14 ft. Gasket Plastic Drainage Pipe

  • Fast #
  • Part #SDR35P1514
  • Item #1808745
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-477, ASTM F-679, ASTM D-3034
Application:
Sewage
CSA Certified:
CSA B182.2
Diameter - Outside:
15-3/10 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pipe Wall Type -:
Solid
PipeTubing Size:
15 in
Pressure - Maximum:
46 psi
Pressure Class:
46#
Product Type:
Plastic Drainage Pipe
Schedule Class:
SDR 35
Wall Thickness:
0.437 in