15 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green
15 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-477
- Application:
- Sewage
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 15-3/10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- PipeTubing Size:
- 15 in
- Pressure - High:
- 46
- Pressure Class:
- 46#
- Product Type:
- Plastic Drainage Pipe
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.24 in