This product requires certification to purchase.

15 x 10 x 7-1/2 in. Kraft Corrugated Regular Slotted Carton with 44ECT

You last purchased this on
 

15 x 10 x 7-1/2 in. Kraft Corrugated Regular Slotted Carton with 44ECT

  • Fast #
  • Part #I577498
  • Item #7435274
  • Manufacturer Part #577498
5 out of 5 Customer Rating
You last purchased this on
 

15 x 10 x 7-1/2 in. Kraft Corrugated Regular Slotted Carton with 44ECT

  • Fast #
  • Part #I577498
  • Item #7435274
  • Manufacturer Part #577498
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Corrugated Strength:
44 ECT
Corrugated Wall Type:
Single Wall
Height:
7-1/2 in
Length:
15 in
Material:
Kraft Corrugated
Product Type:
Carton
Width:
10 in