15 x 20 x 12 in. Straight Boot Galvanized Steel 28 ga
15 x 20 x 12 in. Straight Boot Galvanized Steel 28 ga
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Square to round boot
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Gauge (metal):
- 28 ga
- Length:
- 15 in
- Material:
- Steel
- Width:
- 20 in