1.5 x 5 - 8 in. Female Threaded 300# Forged Steel Threadolet

You last purchased this on
 

1.5 x 5 - 8 in. Female Threaded 300# Forged Steel Threadolet

This product requires certification to purchase.
You last purchased this on
 

1.5 x 5 - 8 in. Female Threaded 300# Forged Steel Threadolet

  • Fast #
  • Part #A0870001260
  • Item #3347326
  • Manufacturer Part #0870001260
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Ease of installation is assured when automatic welding equipment is used to install SPF welded outlets
  • Threads are cut in accordance with the requirements of ANSI B1.20.1, national standard for tapered pipe threads
  • Welded outlet fittings are manufactured from highly weld able steel which conforms to the chemical and physical requirements of ASTM A-53, Grades A or B, Type E
  • SPF welded outlets are offered in a wide variety of header sizes
  • SPF welded outlets are identified by a lot number that provides full traceability
  • They are rated for 300 PSI operation in fire sprinkler systems, and higher pressures in other non-critical piping systems
  • SPF welded outlets threaded and grooved welding outlet fittings are UL/ULC listed and FM approved for use in the fire sprinkler systems installed in accordance with the requirements of NFPA 13
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-53 Grade A, ASTM A-53 Grade B
Application:
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System, Schedule 40 Pipe
Clean Bagged:
No
Diameter - Inside 1:
1-61/100 in
End Connection 1:
Female Threaded
End Connections:
Female Threaded
FM Approved:
Yes
Fits Pipe Size:
5 in - 8 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
Length:
1-5/8 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Outlet Size (in):
1.5
Pressure Class:
300#
UL Listed:
Yes
Weight:
0.477 lb