150# Ground Joint Galvanized Malleable Iron Union
150# Ground Joint Galvanized Malleable Iron Union
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 180-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Coating: Galvanized
- Connection: Ground Joint
- Rating: 150#
- Domestic
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Malleable Iron, Brass
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 40