15/16 in. Socket Set
15/16 in. Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Socket extends 3-1/2" from handle for additional clearance
- All sockets have Lowell bolt-thru design
- Ideal for attaching mechanical joints in close quarters
- Utility applications include mechanical joints, restraints, couplings, sleeves, repair clamps, saddles, flange bolts etc
Specifications
- Application:
- Mechanical Joints and Restraints, Coupling, Repair Clamps
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Socket Size:
- 15/16 in
- Tool Type:
- Socket Set