15HP 3PH 230/460V Cast Iron Centrifical PUMP

Part #A427B95  |  Item #5073734  |  Manufacturer Part #427B-95

Call for Pricing EACH

Type:

A427B95
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • All cast iron body
  • Silicon Bronze Impeller
  • Silicon/Carbide w/ Viton Mechanical Seal
  • Pull from rear design allows for piping to stay put while you perform maintenance
  • Each pump has gauge taps at the suction and discharge ports to allow the installation of gauges for monitoring performance
  • All units are equipped with standard NEMA frame motors
  • Bronze Shaft Sleeve to Protect Motor Shaft

Documents

Specifications

AMP: [41, 19]

Discharge: 2 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Horsepower: 15 hp

Impeller: Silicon Bronze

Inlet Service Size: 3 in

Material: Cast Iron

Maximum Temperature: 200

Power Source: AC

Pump Application: Chemical Transfer

Pump Body Material: Polypropylene

Pump Motor Type: TEFC

Pump Phase: 3

RPM: 1750

Type: A427B95

Volts: 208/230/460V