16 1.5/2 DB COLL W/DMPR
16 1.5/2 DB COLL W/DMPR
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 28 ga
- Height:
- 6-3/8 in
- Material:
- Steel
- R value:
- R8
- Type:
- M507DR816
- Vent Duct Shape:
- Round