16 2HP 115V AXIAL STD HI OUPUT BLWR
Part #A9516 | Item #5095375 | Manufacturer Part #9516
Type:
A9516Product Details
- For large volume confined space ventilation
- Fast, portable and durable
- Interchangeable flange allows you to change between positive and negative airflow
- Stackable design
- Duct hoses sold separately
Documents
Specifications
AMP: [21, 10.5]
CFM: 5500
CSA Certified: CSA C22.2 No. 113
Coating: [Steel, Powder Coated, Vinyl, Polyester]
Color Finish: [Orange, Black]
Color Finish Category: Oranges
Cord Length: 25 ft
Diameter: 16 in
Height: 19 in
Horsepower: 2 hp
Length: 18 in
Material: [Steel, Rubber]
RPM: 3450
Size: 16 in
Type: A9516
UL Listed: Yes
Volts: 115/230V
Weight: 74
Width: 18 in